GST 18V-LI B Professional Jigsaw 18V 2 x 4.0Ah Li-ion - BSH6015A6174

Order Code: ZT4037443S

£369.99 Inc VAT (20%)


Description

Bosch GST 18V-LI B Professional Jigsaw for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials. Its bow handle with variable speed trigger provides optimum and easy tool control. The jigsaw's tool-free Bosch SDS-system makes changing saw blades easy. Supplied with: 1 x Anti-splinter Guard, 1 x Speed for Wood Jigsaw Blade T 244 D, 1 x Precision for Wood Jigsaw Blade T 308 BP, 1 x Precision for Wood Jigsaw Blade T 144 DP, 2 x 18V 4.0Ah Li-ion Batteries, 1 x Charger and 1 x L-BOXX 136. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Strokes at No Load: 0-2, 700/min. Stroke Length: 23mm. Bevel Capacity: 0-45°. Capacity: Wood 120mm, Aluminium 20mm, Unalloyed Steel 8mm. Weight: 2.4kg incl. battery.

See full description
Specifications for GST 18V-LI B Professional Jigsaw 18V 2 x 4.0Ah Li-ion - BSH6015A6174
  • Battery Supplied
    2 x 4.0Ah Li-ion
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome