JV101DWAE 10.8V CXT Jigsaw 2X2.0AH

Order Code: ZT1027004X

£179.99 Inc VAT (20%)


Description

JV101D
The cordless jigsaw powered by Li-ion batteries is intended to cut through wood, plastic and metal materials, this tool also features a key mounted on the side which makes it handy for blade changes, 3 orbital settings as well as straight cutting, a Variable speed trigger control and a blower function which blows sawdust of the line cut.

Capacity in Aluminium: 4mm
Capacity in Mild Steel: 2mm
Capacity in Wood: 65mm
Stroke Length: 18mm
No Load Speed: 0-2900spm
Voltage: 10.8V

See full description
Specifications for JV101DWAE 10.8V CXT Jigsaw 2X2.0AH
  • Battery Type
    Lithium-ion
  • Number of Orbital Settings
    3
  • Supply Voltage
    10.8V
  • Cutting Action
    Straight & Orbital (pendulum)
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Capacity
    2A·h
  • Model Number
    JV101DWAE
  • Stroke Length
    18mm
  • Number of Batteries Supplied
    2
  • No Load Speed
    0 to 2,900
  • Voltage
    10.8V
  • Power Source
    Cordless
  • Brushed or Brushless
    Brushed
  • Item
    Cordless Jigsaw
  • Strokes per Minute
    2,900
  • MFR Part No.
    JV101D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome