0
1
2
3
4
5

M18BJS-402C - M18 Cordless Jigsaw

Order Code: ZT1189245X

£369.99 Inc VAT (20%)


Description

• High performance motor delivers 2800 spm for fast cutting.
• Flexible battery system: works with all Milwaukee® M18™ batteries.
• Over-Molded Grip with Variable Speed Trigger- Provides optimal control for cutting a variety of materials.
• Blade Clamp: Provides fast and easy keyless blade change.
• Tool Free Shoe Bevel with Positive Stops- Allows for quick and accurate shoe adjustment. Positive stops allows for a maximum 45 degree bevel in either direction with indents at 0, 15, 30, and 45 degrees.
• LED light to illuminate the work piece.
• Dust blower keeps the cut line free of wood dust.
• Detachable soft shoe avoids marks and scratches when cutting soft materials.
Comes with 2x 4.0Ah batteries and charger

See full description
Specifications for M18BJS-402C - M18 Cordless Jigsaw
  • Includes
    2 x 4.0ah Batteries
    1 x Jigsaw Bare Unit (M18BJS-0)
    1 x Heavy Duty Case
    1 x Charger
  • Supply Voltage
    18V
  • Battery Type
    Lithium-ion
  • Model Number
    M18BJS-402C
  • Number of Orbital Settings
    4
  • Number of Batteries Supplied
    2
  • No Load Speed
    0 to 2,800
  • Cutting Action
    Orbital (pendulum)
  • Weight
    2.5kg
  • Stroke Length
    25mm
  • Capacity
    Max. Cutting Capacity Steel 10mm
    Max. Cutting capacity Wood 135mm
  • Battery Capacity
    4A·h
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Brushed or Brushless
    Brushed
  • Item
    Cordless Jigsaw
  • Cutting Capacity
    Max. Cutting Capacity Steel 10mm
    Max. Cutting capacity Wood 135mm
  • MFR Part No.
    4933451390
  • Power Source
    Cordless
  • Strokes per Minute
    2,800
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome