DCS777T2-GB - XR54V Cordless 216mm FlexVolt Mitre Saw 2 x 6.0AH Li-ion Batteries
0
1

DCS777T2-GB - XR54V Cordless 216mm FlexVolt Mitre Saw 2 x 6.0AH Li-ion Batteries

Order Code: ZT1027451XCopy

£739.99 Inc VAT (20%)


Description

Compound mitre saw with a large 250mm slide capacity for quick and easy, accurate cutting. XPS Shadow Line illuminates the work area and shows clear blade cutting line. Guard clears work piece early to provide a clear view of the cutting area. Spindle lock allows quick and easy blade changes.


• Bevel capacity: 48°.
• Mitre capacity left and right: 50 / 50°.
• Cutting capacity at 90° / 45° - W173mm x H62mm
• Cutting capacity at 90° / 90° - W270mm x H62mm
• Cutting capacity at 45° / 90° - W189mm x H62mm
• Max. cutting capacity at 45°/ 45° - 190 x 48mm

See full description
Specifications for DCS777T2-GB - XR54V Cordless 216mm FlexVolt Mitre Saw 2 x 6.0AH Li-ion Batteries
  • Number of Batteries Supplied
    2
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Depth
    550mm
  • Mitre Capacity
    50°
  • Blade Size
    216 x 30mm
  • Noise/ Vibration Information
    Sound Pressure Level 93 dB(A)
    Sound Power Level 104 dB(A)
  • Blade Speed
    6,300rpm
  • Weight
    14kg
  • Includes
    2x 54V FLEXVOLT Batteries
    Blade Spanner
    Material Clamp
    Quick Charger
    TCT Saw Blade
  • Battery Capacity
    6.0A·h
  • Length
    490mm
  • Model Number
    DCS777T2-GB
  • Maximum Depth of Cut
    80mm
  • Battery Type
    Lithium-Ion
  • No Load Speed
    0 to 6,300rpm
  • Noise / Vibration Information
    Sound Pressure Level 93 dB(A)
    Sound Power Level 104 dB(A)