0
1
2

LS002GD202 XGT 40Vmax Compound Mitre Saw 40V 2 x 2.5Ah Li-ion

Order Code: ZT3377987S

£1,839.99 Inc VAT (20%)


Description

LS002GD202 XGT 40Vmax Compound Mitre Saw 40V 2 x 2.5Ah Li-ion
The Makita LS002G XGT 40Vmax Compound Mitre Saw has a powerful brushless motor with a soft start feature for smooth start-ups. Its single sliding system enables smooth operation to produce superior cuts. Precision mitre angle adjustment can be achieved simply by turning a knob on the turn base. A front knob allows for easy bevel angle adjustment.

Fitted with an electric brake for maximum productivity and increased operator safety. Whilst extendable sub tables help stabilise long material cuts. The one touch slide lock can be easily locked/unlocked by inserting/removing the lock pin.

The rail-forward design enables it to be placed against a wall for maximising work space. Its large bevel lock lever is easy to operate even if the machine is placed close to the wall, because you do not need to reach for the rear of the machine to turn the lever. An ergonomic rubberised D-handle design allows for better fit and added comfort.

The battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on. Twin LED job lights brightly illuminate the cut line for easy cutting in darker spaces.

Supplied with:

2 x XGT 40Vmax 40V 2.5Ah Li-ion Batteries.
1 x DC40RA XGT 40Vmax Battery Charger.
1 x Dust Bag.
1 x Vise Assembly.
1 x Triangular Rule.
1 x Hex Wrench 5mm.
1 x Wireless Adaptor.

Specifications:

No Load Speed: 4, 800/min.
Capacity: 90° 70 x 312mm, 45° Left 50 x 312mm, 45° 70 x 220mm.
Bevel Capacity Right 45°: 30 x 312mm.
Max. Bevel Range Left: 48/48º.
Max. Mitre Range Left: 60/60º.
Blade Size (Diameter x Bore) : 216 x 30mm.
Vacuum Cleaner Connection Ø (in/out) : 35/40mm.
Weight: 15.3kg.

Technical Specs
No Load Speed: 4, 800/min.
Capacity: 90° 70 x 312mm, 45° Left 50 x 312mm, 45° 70 x 220mm
Bevel Capacity Right 45°: 30 x 312mm
Max. Bevel Range Left: 48/48º
Max. Mitre Range Left: 60/60º
Blade Size (Diameter x Bore) : 216 x 30mm
Vacuum Cleaner Connection Ø (in/out) : 35/40mm
Weight: 15.3kg

See full description
Specifications for LS002GD202 XGT 40Vmax Compound Mitre Saw 40V 2 x 2.5Ah Li-ion
  • Bore Diameter
    30mm
  • Blade Diameter
    216mm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Supply Voltage
    40V
  • Power Source
    Cordless 40v
  • Type
    Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome