0
1

12V Oscillating Multi-Tool (33 Piece), 1 X Battery, 1.5Ah, 1 X Fast Charger

Order Code: ZT3949646S

£119.99 Inc VAT (20%)


Description

This cordless oscillating multi-tool kit is part of the 12V Power Interchange Series. The multi-tool has has been designed for sawing and cutting wood, plastic, gypsum, plasterboard, non-ferrous metals and fastening elements. It is also intended for work on soft wall tiles, as well as for dry sanding and scraping small surfaces. It is especially good for working close to edges and flush cutting. Lightweight yet versatile, the tool has a quick change blade function, six speed settings and a three° oscillating angle. Featuring an LED worklight, the multi-tool also comes with a number of accessories, including blades, scraper, alloy grinding plate, sanding pad and sanding paper sheets. The kit includes a 1.5Ah battery and 1.5Ah fast charger, and is supplied in a rigid plastic storage case. The multi-tool is part of the Draper Storm Force® 128V interchangeable battery system, which allows users to combine one battery with any of the tools within the 12V series (not compatible with Draper 20V) .

See full description
Specifications for 12V Oscillating Multi-Tool (33 Piece), 1 X Battery, 1.5Ah, 1 X Fast Charger
  • Product Type
    Oscillating Multi-Tool
  • Number of Pieces
    33

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome