0
1

230V Quick Change Oscillating Multi-Tool 300W

Order Code: ZT3949645S

£69.99 Inc VAT (20%)


Description

This corded 300W multi-tool, supplied in a blow mould case, has a 3-degree oscillating angle and quick change blade functionality to create a highly efficient power tool designed for sawing, scraping, sanding and cutting. It is suitable for use on a wide range of materials including non-ferrous metals, plastic and wood. There is a thumb-operated wheel on the rear of the tool with a choice of 6-speeds to suit the needs of every application, offering a maximum speed of 22, 000opm (oscillations per minute) It is supplied with a hook & loop backing pad for the application of abrasive sanding sheets. Includes a range of accessories inside a clear plastic storage case.

See full description
Specifications for 230V Quick Change Oscillating Multi-Tool 300W
  • Product Type
    Multi-Tool
  • Power Source
    Corded
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome