C12MT-0 M12 Compact Multi Tool Naked No Batteries or Charger

Order Code: ZT1026890X

£109.99 Inc VAT (20%)
£139.9921% off


Description

Versatile cordless solution for cutting and removal applications.
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability.
Variable speed 5000 - 20,000 rpm and 1.5° left/right oscillation movement allows quick completion of professional applications into materials such as metal, wood and plastic.
Will accept competitor accessories.
Individual battery cell monitoring optimises tool run time and ensures long term pack durability.
Fuel gauge displays remaining charge.
REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies.
Flexible battery system: works with all Milwaukee® M12™ batteries.

C12MT-0 is supplied with:
Adapter
Plunge cut blade OSC 112
Sanding backing pad
5 x sanding sheets

C12MT-402MB is supplied with:
2x 4.0Ah li-ion batteries
Charger
Tool bag
Adapter
Plunge cut blade OSC 112
Sanding backing pad
5 x sanding sheets

See full description
Specifications for C12MT-0 M12 Compact Multi Tool Naked No Batteries or Charger
  • Number of Batteries Supplied
    0
  • Includes
    Sanding Backing Pad
    Plunge Cut Blade OSC 112
    Adapter
    5 x Sanding Sheets
  • MFR Part No.
    4933427180
  • Item
    Cordless Multi-Tool
  • Model Number
    C12
  • Oscillation Angle
    1.5°
  • Voltage
    12V
  • Power Source
    Cordless
  • No Load Speed
    5,000 - 20,000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome