Cordless Multi-Tool Kit 10.8V 2Ah SV10.8

Order Code: ZT3160776S

£81.99 Inc VAT (20%)


Description

• PART OF THE SV10.8 SERIES - Offering a one battery fits all solution, keeping costs down without compromising on performance.
• COMPACT - Lightweight cordless Multi-Tool - Body Only.
• COMFORTABLE HOUSING - With soft grip to help reduce vibration.
• ONE TOOL - Suitable for multiple tasks such as sanding, scraping and cutting various materials.
• INCLUDES - Sanding paper, backing pad, scraper and cutting blade.
• MULTI SPEED SETTINGS - 6-Speed settings for greater control.
• FAST CHANGE- Quick release/lock system for fitting attachments.
• SUPPLIED WITH – Mains charger and 2Ah lithium-ion battery.

• Package includes:
• Model No. – Description
• CP108VMTBO – 10.8V SV10.8 Series Multi Tool - Body Only.
• CP108VBP – Power Tool Battery 10.8V 2Ah Lithium-ion for SV10.8 Series
• CP108VMC – Battery Charger 10.8V Lithium-ion for SV10.8 Series

• You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless Multi-Tool Kit 10.8V 2Ah SV10.8
  • No Load Speed
    5000-19000opm
  • MFR Part No.
    CP108VMT
  • Weight
    2.06kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome