CV18DBLW4Z Multi Tool 18V Body Only

Order Code: ZT1254272X

£319.99 Inc VAT (20%)


Description

Features:

- Variable speed control to suit a multitude of applications
- Auto mode reduces noise and vibration under no-load operation
- Built-in LED light
- Compact body for easier use in confined spaces
- Tool free blade changing system
- Two stage locking mechanism for secure blade changing with reduced risk of damage to workpiece
- Multi-angle blade setting adjustable in 30° steps
- A wide range of blade types available
- Compatible with Bosch & Makita blades
- Automatic Transmission Speed: With load: 20000/min, without load: 15000/min

See full description
Specifications for CV18DBLW4Z Multi Tool 18V Body Only
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Length
    307mm
  • Includes
    Body Only Version - No Batteries or Charger Supplied
  • Maximum Oscillations per Minute
    6000-20000opm
  • MFR Part No.
    CV18DBLW4Z
  • Number of Batteries Supplied
    0
  • Oscillation Angle
    3.2°
  • Weight
    3kg
  • Power Source
    Cordless
  • No Load Speed
    6,000 - 20,000opm
  • Voltage
    18V
  • Item
    Cordless Multi-Tool
  • Model Number
    CV18DBLW4Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome