Features: Variable speed, Quick change blade function, 35° degree oscillating angle, Supplied with scraper attachment, hook and loop backing pad, saw blade and 3 sanding sheets, Batteries and chargers are available separately. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.|1 x D20 20V Oscillating Multi-Tool|Battery: D20 20V Li-ionBatteries per Item: Sold separatelyCharger Type: Sold separatelyNo Load Speed: 500-15000rpmSupplied In Case: NoWeight (Bare Tool): 1.06kg