DCS355N-XJ 18V XR Brushless Oscillating Tool Bare

Order Code: ZT1198925X

£169.99 Inc VAT (20%)


Description

The DCS355N brushless oscillating multi-tool delivers up to 57% more run time over brushed motor tools. Offering a quick change accessory system, blades and attachments can be changed without the use of any tools.

The dual grip variable speed trigger provides ultimate speed and safe application control. A depth control straight cut guide increases cutting accuracy during detailed work plus the handy universal accessory adapter allows the trade to use with most oscillating tool accessory brands.

Features and Benefits:

• Quick-Change Accessory System that allows blades and attachments to be changed quickly without the use of tools
Dual-Grip Variable Speed Trigger.

• Bright LED light.

• Depth control straight cut guide increases cutting accuracy for detailed work.

• Dust Extraction adapter supports use with DeWALT dust extraction vacuums.

• Universal Accessory adapter for use with most oscillating tool accessory brands.

See full description
Specifications for DCS355N-XJ 18V XR Brushless Oscillating Tool Bare
  • MFR Part No.
    DCS355N-XJ
  • Length
    310mm
  • Includes
    Body Only version - No Batteries or Charger Supplied.
  • Number of Batteries Supplied
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Model Number
    DCS355N-XJ
  • Voltage
    18V
  • Oscillation Angle
    1.6°
  • Power
    300W
  • Features
    LED Worklight
    Brushless Motor
    QUICK-CHANGE Accessory System
  • Power Source
    Cordless
  • Item
    Cordless Oscillating Multi-tool
  • No Load Speed
    0 - 20,000opm
  • Battery Capacity
    Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome