0
1

DCS356N XR Oscillating Multi-Tool 18V Bare Unit DEWDCS356N

Order Code: ZT1276500P

£139.99 Inc VAT (20%)


Description

The DEWALT DCS356 XR Oscillating Multi-Tool is fitted with a powerful brushless motor that provides extended run time and longer service life. With 3-stage speed control and a Dual-Grip variable speed switch for enhanced control when cutting, scraping or sanding. Fitted with a universal accessory adaptor and a Quick-Change accessory system, allows blades and attachments to be changed quickly without the use of tools. The ergonomic, overmould Dual-Grip is comfortable to use. There is also a bright LED job light that illuminates dark work surfaces for a clear view of the cut line and workpiece. Specification No Load Speed 0-20,000/min. Oscillation Angle 1.6 Length 310mm Weight 1.1kg The DEWALT DCS356N XR Oscillating Multi-Tool is supplied as a bare unit, NO battery or charger supplied.

See full description
Specifications for DCS356N XR Oscillating Multi-Tool 18V Bare Unit DEWDCS356N
  • MFR Part No.
    DCS356N-XJ
  • Voltage
    18V
  • No Load Speed
    0-20,000rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome