0
1
2
3
4
5

DTM50RF1J1 18V LXT Multi Tool (1 X 3.0Ah Battery) with 22 Accessories

Order Code: ZT3403461S

£299.99 Inc VAT (20%)


Description

The Makita DTM50 has a thumb On/Off switch, positioned for ease of use when holding the body of the machine
The Makita DTM50RF1J1 package comes with 1 x 3.0Ah Battery, a DC18RC Charger, an accessory Storage Box, a Delta Backing Pad, 20 Sanding Sheets in various grades and a 85mm Blade in a Makpac Case. The DTM50 Makita Multi cutter has a 3.2° oscillation angle and is ideal for cutting, sanding and scraping materials. It is extremely versatile and will accept OIS Makita, Bosch & Fein accessories, including Starlock. Use it with wood, stone, plastic, metal and plasterboard.

Features:
Uses OIS interface
Variable speed control dial
Hex wrench holder on body
Dust extraction attachment
Accessories can be installed at 30º increments, across 360º
Comes with:
Carry Case
1x DC18RC Charger
1x BL1830B 3.0Ah Battery
1x Accessory Storage Box
5x 180 Grit Sanding Sheets
5x 120 Grit Sanding Sheets
5x 80 Grit Delta Sanding Sheets
5x 60 Grit Delta Sanding Sheets
1x 85mm Segmented Blade
1x Delta Sanding Backing Pad
1x Dust Extraction Port Adaptor

Specification:
Voltage: 18V
Oscillation Angle: 3.2º
Vibration K factor: 1.5 m/sec²
Vibration: Sanding: 2.5 m/sec²
Vibration: Chiselling: 7.5 m/sec²
Vibration: Cutting Metal: 5 m/sec²
Vibration: Cutting Wood: 9.5 m/sec²
Oscillations per Minute: 6000 - 20000
Net weight 1.8 - 2.2kg

See full description
Specifications for DTM50RF1J1 18V LXT Multi Tool (1 X 3.0Ah Battery) with 22 Accessories
  • Voltage
    18V
  • Product Type
    Multi Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome