0
1
2
3
4
5

DTR180ZK LXT Rebar Tying Tool 18V Bare Unit

Order Code: ZT3287394S

£1,299.99 Inc VAT (20%)


Description

Makita DTR180 LXT Rebar Tying Tool produced for rebars and underfloor heating cables. Easy-to-use, single-handed operation allows positioning of rebars. The strength of tying can be adjusted between 1 and 6, depending on the material.

Fitted with a brushless motor which is maintenance-free and provides long-life. A battery protection system automatically shuts off power when the battery level is low. With XPT (Extreme Protection Technology) , engineered for improved dust and water resistance for operation in harsh job site conditions.

Comes as a Bare Unit, NO battery or charger supplied.

See full description
Specifications for DTR180ZK LXT Rebar Tying Tool 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome