0
1

GOP 12 V-28 Brushless Starlock Multi Cutter Body Only Inc AIZ 32 APB Blade in Carton - 06018B5001

Order Code: ZT1254271X

£129.99 Inc VAT (20%)


Description

Compact and powerful design enables you to work in narrow or confined spaces and make adjustments to furniture with ease. Ensuring a perfect fit and finish. The new brushless motor and latest Starlock connection feature, makes this tool versatile and fully compatible with older OIS blades.

Features and Benefits:

■ Compact with Small grip circumference and soft grip for comfortable handling.
■ Brushless motor for increased runtime and tool life.
■ Soft ergonomic grip, for comfortable handling
■ Low vibration level for comfortable working
■ Starlock accessory fitting for greater reliability and maximum power transfer.
■ 100% compatibility with Bosch Professional 10.8v and 12v branded batteries and chargers.

Typical Applications:
■ Ideal for a wide variety of jobs including wood cutting, drywalls, surface removal, electrical installations, fitting door frames to new floorings

See full description
Specifications for GOP 12 V-28 Brushless Starlock Multi Cutter Body Only Inc AIZ 32 APB Blade in Carton - 06018B5001
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Weight
    0.81kg
  • Includes
    Starlock BIM Plunge Cut Saw Blade AIZ 32 APB, Wood+Metal, Curved-Tec 2 608 661 644
    1x Allen Key for Blade Changes
  • Number of Batteries Supplied
    0
  • Oscillation Angle
    1.4°
  • Maximum Oscillations per Minute
    8,000 - 20,000opm
  • Height
    84mm
  • Length
    287mm
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 79 dB(A)
    Sound Power Level 90 dB(A)
  • MFR Part No.
    0 601 8B5 001
  • Item
    Cordless Multi-Cutter
  • No Load Speed
    8,000 - 20,000opm
  • Voltage
    12V
  • Model Number
    GOP 12 V-28
  • Power Source
    Cordless
  • Noise / Vibration Information
    Sound Pressure Level 79 dB(A)
    Sound Power Level 90 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome