GOP 12V-28 Professional Multi-Cutter 12V Bare Unit - BSH6018B5001

Order Code: ZT4037927S

£139.99 Inc VAT (20%)


Description

Bosch GOP 12V-28 Professional Multi-Cutter with brushless motor. Its superior Starlock interface with an optimised 3-dimensional tight-fitting connection between the machine and accessory delivers the highest possible power transmission for faster working progress. The multi-tool's smallest handle grip makes it very ergonomic and easy to operate. Additionally, its lightweight design provides comfortable handling and convenience of use. It also includes features such as Constant Speed, magnetic mounting and Speed Selection. Intended for drywall cutouts, kitchen fitting applications, and sanding. It can be used in wood, plastic, and metal. It is compatible with the Starlock system. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: No Load Speed: 5, 000-20, 000/min. Oscillation Angle: 1.4°. Weight: 0.81kg excl. battery.

See full description
Specifications for GOP 12V-28 Professional Multi-Cutter 12V Bare Unit - BSH6018B5001
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome