0
1

M12 Fuel Multi Tool Body Only

Order Code: ZT3813485S

£169.99 Inc VAT (20%)


Description

Boasting a brushless POWERSTATE™ motor, REDLINK PLUS™ electronic protection and a 1.8° oscillating angle, this multi tool is ideal for making cuts, sanding and finishing in a range of materials. This product is supplied as the tool body only, batteries and charging facilities are to be purchased separately.

Features and Benefits
• Brushless POWERSTATE™ motor delivers a smooth and rapid cutting action no matter the material
• Adjustable 10,000 to 20,000 opm allows the user to adapt the tool to their needs
• Lowest vibration in its class avoids noise pollution on the jobsite
• 1.8° left/right oscillation angle that ensures faster cuts
• Ability to make up to 59 cuts in oak on one 2.0 Ah battery charge (battery sold separately)
• REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool even when under load

Typical Applications
• Construction
• DIY
• Carpentry

See full description
Specifications for M12 Fuel Multi Tool Body Only
  • Series
    M12 FUEL
  • MFR Part No.
    4933472238
  • Power Source
    Battery
  • Oscillation Angle
    1.8°
  • Voltage
    12V
  • Battery Type
    Li-ion
  • Model Number
    M12 FMT-0
  • Product Type
    Multi Tool
  • Noise / Vibration Information
    Vibration Sanding (m/s²), 4.56
    Vibration Level [m|s²], 4.56
  • No Load Speed
    20, 000opm
  • Weight
    1.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome