Multi-Tool 10.8V SV10 Series - Body Only

Order Code: ZT3160753S

£54.99 Inc VAT (20%)


Description

• PART OF THE SV10.8 SERIES - Offering a one battery fits all solution, keeping costs down without compromising on performance.
• COMPACT - Lightweight cordless Multi-Tool - Body Only.
• COMFORTABLE HOUSING - With soft grip to help reduce vibration.
• ONE TOOL - Suitable for multiple tasks such as sanding, scraping and cutting various materials.
• INCLUDES - Sanding paper, backing pad, scraper and cutting blade.
• MULTI SPEED SETTINGS - 6-Speed settings for greater control.
• FAST CHANGE- Quick release/lock system for fitting attachments.
• BATTERY REQUIRED - Compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.

See full description
Specifications for Multi-Tool 10.8V SV10 Series - Body Only
  • No Load Speed
    5000-19000opm
  • Weight
    0.98kg
  • MFR Part No.
    CP108VMTBO
  • Noise Power/Pressure
    84dB/73dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome