0
1
2
3
4
5
6

SG1251J Wall Chaser 125MM 110V

Order Code: ZT3112680S

£359.99 Inc VAT (20%)


Description

Makita SG1251J Wall Chaser, complete with 2 diamond blades, key and MakPac carrying case
The Makita SG1251 125mm wall chaser is clean, compact and comfortable and features an improved trigger switch which is operable with the fingers of the hand holding the top handle.

Features:
Ergonomically designed front handle which can be adjusrted to multiple positions
Main top handle has a rubberised soft grip for comfort
Adjustable cutting depth
Aluminium blade case designed to allow for easy blade replacement
Connectable to vacuum cleaner for clean work environment
Adjustable cutting width in 9 stages by inserting spacers
SJS (Super Joint System) system to prevent motor burn out
Soft start
Constant speed control
Electronic current limiter for overload protection

Standard:
2 x Diamond Blades
Key
Heavy duty Makpac carrying case
Specification:
Blade Diameter: 125 mm
Max. Cutting Depth: 30 mm
Bore Diameter: 22.23 mm
Noise sound pressure: 97 dB (A)
Noise sound power: 108 dB (A)
Noise K factor: 3 dB (A)
Cutting diameter: Every 3mm from 6 to 30 mm
Input Wattage: 1, 400 w
No Load Speed: 10, 000 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Cutting Concrete: 5.0 m/sec_
Net weight: 8kg

See full description
Specifications for SG1251J Wall Chaser 125MM 110V
  • Product Type
    Wall Chaser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome