0
1
2
3

X20S Multi-Tool 20V 1 x 2.0Ah Li-ion OLPX20SMT1

Order Code: ZT2423571S

£79.99 Inc VAT (20%)


Description

The Olympia Tools X20S Multi-Tool is a powerful, highly versatile machine that can perform various tasks, including sawing, sanding, scraping and much more. Fitted with an easy-to-control variable speed wheel. A soft grip handle provides increased comfort and control. Utilises tool-less blade change for less downtime between different jobs. Supplied with 1 x 2.0Ah X20S Li-ion Battery, 1 x X20S Fast Charger, 1 x Sanding Pad, 8 x Sanding Sheets, 1 x Plunge Cut Blade and 1 x Scraper. Specification No Load Speed 5,000-18,000/min. Oscillation Angle 3.0 Charge Time 1 hour Weight 1.38kg

See full description
Specifications for X20S Multi-Tool 20V 1 x 2.0Ah Li-ion OLPX20SMT1
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Power Source
    Cordless 20V
  • No Load Speed
    5000-18000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome