360Xi Framing Nailer 7.4V 1 x 2.1Ah Li-ion PASIM360XI

Order Code: ZT2422999S

£649.99 Inc VAT (20%)

Currently unavailable

Description

The Paslode 360Xi Framing Nailer delivers an unbeatable power to weight ratio, enabling it to drive long nails into the hardest substrates. Utilises Paslode's Last Nail Lock-Out system, which ensures that the tool stops firing when empty, preventing tool damage and damage to the substrate. It has a quick-release magazine designed to make nail jams a thing of the past. This lighter, well-balanced tool (3.6kg) guarantees all-day productivity. Fitted with a re-engineered grip that provides added comfort and reduced fatigue. Its weatherproof fuel cell ensures that the tool can run all day, every day, whatever challenge gets thrown its way. Ideal for carpenters or joiners working on both new build and renovation projects. Applications roof battening, truss work, timber frame, cladding, stud work, joists, roof boarding, flat roofing, overboarding, floor boarding, panelling, shuttering, decking, hoarding etc. Supplied with 1 x 2.1Ah Li-ion Battery, 1 x Lithium Battery Charger, 1 x Safety Eye Protection to EN166-F standard, 1 x Allen Key, 1 x Instruction Manual, 1 x Tool Schematics, 1 x Safety Instructions and 1 x CE & UKCA Declaration of Conformity. Specification Fastener Length Range 50-90mm Magazine Capacity 47 Power 105 joules Fuel Cell Capacity 1,100 (-5C) shots Max. Cycle Rate 1,000 fixings per hour, 2-3 fixings per sec. Operating Temperature Range -15C to +49C Battery Type Lithium Battery Charge Time 90 minutes Fixings per Battery Charge 13,000 shots Weight 3.6kg

See full description
Specifications for 360Xi Framing Nailer 7.4V 1 x 2.1Ah Li-ion PASIM360XI
  • Battery Supplied
    7.4
    1 x 2.1Ah Li-ion
  • Applications
    Framing
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome