BTX530 Cordless Stapler/Nailer

Order Code: ZT1048039P

£129.99 Inc VAT (20%)


Description

The Rapid BTX530 Cordless Stapler/Nailer is a multi-application, battery powered mobile stapler/nailer gun ideal for home and DIY jobs that require more freedom of movement. High battery performance with a 7.2V Li-Ion battery and fast recharging increase working efficiency while robust parts and quality construction increase working life. Perfect for everyday use and tasks such as furniture upholstery, textile work or fastening carpet, leather or thinner wooden material. Features a handy safety nose that prevents accidental firing, adjustable power and see-through staple indicator for efficient reloading. The ergonomic design with soft grip handle ensures accurate results even with intense use. Fires more than 1300 staples/nails per full charge, compatible with Rapid No 53. fine wire staples 6-14 mm and No. 8 brads 15 mm. Covered by a 2 year guarantee.

See full description
Specifications for BTX530 Cordless Stapler/Nailer
  • Power Source
    Battery
  • Staple Leg Width
    6 - 16mm
  • Model Number
    BTX530
  • Voltage
    7V
  • Gauge
    0.7 x 0.5 mm
  • Staple Magazine Capacity
    66
  • Staple Leg Depth
    8mm
  • Item
    Cordless Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome