DCN680N Brushless XR 18 Gauge Brad Nailer 18V Bare Unit DEWDCN680N
0
1
2

DCN680N Brushless XR 18 Gauge Brad Nailer 18V Bare Unit DEWDCN680N

Order Code: ZT1459507SCopy

£349.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The DEWALT DCN680 Brushless XR 18 Gauge Brad Nailer has a compact, lightweight and ergonomic design that makes the tool easy and comfortable to use but durable enough for the work site environment. Mechanical rather than gas operation offers low running costs and consistent performance, even at low temperatures. Fitted with a brushless motor that offers increased runtime and durability. Trigger and contact trip lock-off prevent accidental discharge of fastener. With tool free stall/jam clearance to minimise down time. The depth of drive can be easily adjusted using the thumb wheel depth adjuster. Two modes of operation Sequential mode allows for precision placement, Bump operating mode provides the user with production speed of up to 4 nails per second. Specification Magazine Capacity 110. Fires Nails Length 15-54mm. Diameter 1.25mm. Nailer Operating Mode Bump & Sequential. Magazine Angle 0. Weight 2.4kg. The DEWALT DCN680N Brushless XR 18 Gauge Brad Nailer is supplied as a Bare Unit, NO battery or charger.

See full description
Specifications for DCN680N Brushless XR 18 Gauge Brad Nailer 18V Bare Unit DEWDCN680N
  • MFR Part No.
    DEWDCN680N
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Type
    Cordless
  • Applications
    Brad Nailer 18G
  • Power Source
    Cordless