DCN681N-XJ 18V XR Brushless 18GA Narrow Crown Stapler Bare Unit

Order Code: ZT1254276X

£359.99 Inc VAT (20%)


Description

DCN681N 18Ga XR 18V Li-Ion Brushless 18Ga Narrow Crown Stapler - Bare Unit

• Latest generation 18V XR Li-Ion Brushless 18Ga narrow crown stapler offers the cutting edge in nailing technology
• BRUSHLESS motor offers runtime that cannot be beaten in a compact package
• Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
• Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
• Depth of drive can be easily adjusted using the thumb wheel depth adjuster
• Tool free stall / jam clearance minimises down time
• Trigger and contact trip lock-off prevent accidental dis-charge of fastener

See full description
Specifications for DCN681N-XJ 18V XR Brushless 18GA Narrow Crown Stapler Bare Unit
  • Voltage
    18V
  • MFR Part No.
    DCN681N-XJ
  • Includes
    Heavy duty carrying case
    2 contact trips
    Multi-voltage XR charger
    2 x 5.0Ah XR Li-Ion battery packs with state of charge indicator
    Reversible belt hook
  • Weight
    2.6kg
  • Type
    Stapler
  • Minimum Compatible Nail/Brad Length
    12mm
  • Compatible Nail Diameter
    1.25mm
  • Magazine Capacity
    30
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Compatible Nail/Brad Length Range
    13 to 57mm
  • Number of Fixings per Battery Charge
    600 shots
  • Battery Type
    Li-On
  • Noise/ Vibration Information
    Noise LPa 1sd / Uncertainty 83 dB
    Noise LPa 1s, 1m / Uncertainty 93 dB
    Noise LWa 1sd / Uncertainty 3 dB
    Vibration / Uncertainty <2.5/1.5 m/s²
  • Maximum Compatible Nail/Brad Length
    38mm
  • Overall Height
    390mm
  • Model Number
    DCN681N
  • Overall Width
    100mm
  • Battery Capacity
    2.0
  • Power Source
    Battery
  • Overall Length
    415mm
  • Staple Leg Width
    4mm
  • Width
    100mm
  • Item
    Cordless Crown Staple Gun
  • Staple Magazine Capacity
    35
  • Length
    415mm
  • Height
    390mm
  • Staple Leg Depth
    38 - 50mm
  • Gauge
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome