DCN682D2-GB 18V XR Brushless 18GA Flooring Stapler 2X2.0AH Batt

Order Code: ZT1254279X

£749.99 Inc VAT (20%)


Description

DCN682D2 18V XR Li-Ion Brushless 18Ga Dedicated Flooring Stapler 2.0Ah Kit

•Latest generation 18V XR Li-Ion Brushless 18Ga dedicated flooring stapler offers the cutting edge in nailing technology
•BRUSHLESS motor offers runtime that cannot be beaten in a compact package
•Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
•Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
•Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
•2.0Ah XR battery packs offer compatability with all of your other 18V XR DEWALT Power Tools
•Depth of drive can be easily adjusted using the thumb wheel depth adjuster
•Tool free stall / jam clearance minimises down time
•Trigger and contact trip lock-off prevent accidental dis-charge of fastener

See full description
Specifications for DCN682D2-GB 18V XR Brushless 18GA Flooring Stapler 2X2.0AH Batt
  • Overall Height
    299mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Compatible Nail/Brad Length Range
    12 to 38mm
  • Magazine Capacity
    110
  • Voltage
    18V
  • Nail/Brad Cycle Rate
    4
  • Type
    Stapler
  • Compatible Nail Diameter
    1.25mm
  • Minimum Compatible Nail/Brad Length
    12mm
  • Overall Width
    96mm
  • Maximum Compatible Nail/Brad Length
    38mm
  • Power Source
    Battery
  • Weight
    2.9kg
  • Battery Type
    Lithium-ion
  • Overall Length
    312mm
  • Model Number
    DCN682D2
  • Battery Capacity
    2A·h
  • Noise/ Vibration Information
    Noise LWa 1sd / Uncertainty 0 dB
    Vibration / Uncertainty 0 m/s²
    Noise LPa 1sd / Uncertainty 0 dB
  • MFR Part No.
    DCN682D2-GB
  • Includes
    TSTAK-VI Heavy Duty Kitbox
    2 x 2.0Ah XR Li-Ion battery packs with state of charge indicator
    Multi-voltage XR charger
  • Gauge
    18
  • Width
    96mm
  • Staple Leg Width
    4mm
  • Number of Batteries Supplied
    2
  • Staple Leg Depth
    38 - 50mm
  • Length
    312mm
  • Item
    Cordless Flooring Staple Gun
  • Height
    299mm
  • Staple Magazine Capacity
    110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome