DCN682N-XJ 18V XR Brushless 18GA Flooring Stapler Bare Unit

Order Code: ZT1254278X

£649.99 Inc VAT (20%)


Description

The DEWALT DCN682 Cordless XR Brushless Floor Stapler has a compact, lightweight design that is easy and comfortable to use but durable enough for a worksite environment. It is fitted with a brushless motor for optimum runtime and performance.

• Uses mechanical rather than gas operation for low running costs and consistent performance, even at low temperatures.

• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second.

• The depth of drive can be easily adjusted using the thumb wheel depth adjuster.


Please note this is a Bare Unit. No Batteries or Charger provided.

See full description
Specifications for DCN682N-XJ 18V XR Brushless 18GA Flooring Stapler Bare Unit
  • Battery Type
    Lithium-ion
  • Overall Height
    299mm
  • Magazine Capacity
    110
  • Voltage
    18V
  • Maximum Compatible Nail/Brad Length
    38mm
  • Model Number
    DCN682N
  • Noise/ Vibration Information
    Noise LPa 1sd / Uncertainty 0 dB
    Vibration / Uncertainty 0 m/s²
    Noise LWa 1sd / Uncertainty 0 dB
  • Compatible Nail/Brad Length Range
    12 to 38mm
  • Overall Length
    312mm
  • MFR Part No.
    DCN682N-XJ
  • Compatible Nail Diameter
    1.25mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Type
    Stapler
  • Weight
    2.9kg
  • Power Source
    Battery
  • Nail/Brad Cycle Rate
    4
  • Minimum Compatible Nail/Brad Length
    12mm
  • Overall Width
    96mm
  • Staple Leg Depth
    38 - 50mm
  • Width
    96mm
  • Length
    312mm
  • Item
    Cordless Flooring Staple Gun
  • Staple Magazine Capacity
    110
  • Gauge
    18
  • Height
    299mm
  • Staple Leg Width
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome