DCN890P2-GB 18V XR Concrete Nailer 2X5.0AH

Order Code: ZT1254281X

£949.99 Inc VAT (20%)


Description

DCN890P2 18V XR Concrete Nailer

•18V XR Li-Ion Concrete Nailer featuring brushless motor technology and XR 5.0Ah battery packs offering improved runtime and the power to drive longer nails
•Using 20mm standard (2.6mm diameter) nails, a fully charged single battery will drive up to 600 shots or 245 metres of drywall track (nails spaced at 40cm apart)
•Three power levels to optimise the nailer for a variety of nail lengths and base material types
•Two operating modes, 'sequential' allows for precision placement and 'RapidCycle' for applications requiring faster shot rates
•Rapid readiness to fire and minimal recoil
•Mechanical rather than gas operation offers consistant performance at extreme temperatures together with minimal cleaning and service requirements
•Slim contact trip for increased visibility and accurate nail placement
•Tool free stall / jam clearance minimises user down time
•Class leading vibration and sound figures
•15 degree magazine angle
•Reversable belt / rafter hook provides increased portability and versatility on the job-site
•Gas free operation offers a significant saving in running costs
•Cordless design allows you to work without the inconvenience and safety risk of trailing leads
•Supplied with 2 different contact trips for drywall or for use with a wide range of mechanical, electrical and plumbing fasteners

See full description
Specifications for DCN890P2-GB 18V XR Concrete Nailer 2X5.0AH
  • Type
    Concrete Nailer
  • Model Number
    DCN890P2
  • Voltage
    18V
  • Includes
    Multi-voltage XR charger
    2 contact trips
    Heavy duty carrying case
    2 x 5.0Ah XR Li-Ion battery packs with state of charge indicator
    Reversible belt hook
  • Power Source
    Cordless
  • Overall Height
    390mm
  • Maximum Compatible Nail/Brad Length
    57mm
  • Overall Width
    100mm
  • Compatible Nail Diameter
    2.6-3.7mm
  • Weight
    4.2kg
  • Battery Type
    Lithium-ion
  • Magazine Capacity
    30
  • MFR Part No.
    DCN890P2-GB
  • Minimum Compatible Nail/Brad Length
    13mm
  • Compatible Nail/Brad Length Range
    13 to 57mm
  • Overall Length
    415mm
  • Length
    415mm
  • Width
    100mm
  • Nail Length
    13 - 57mm
  • Nail Capacity
    30
  • Item
    Cordless Nailer
  • Height
    390mm
  • Nail Diameter
    2.6 - 3.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome