DPT353RTJ 18V Pin Nailer with 2X5.0AH Li-ion Batteries

Order Code: ZT1254284X

£799.99 Inc VAT (20%)


Description

DPT353RTJ 18V Pin Nailer With 2x5.0AH Li-ion Batteries

DPT353 cordless pin nailer powered by 18V Li-ion battery.

• Depth adjustment.
• Anti Dry-Fire Mechanism
• Trigger lock
• LED job light
• Low reaction force mechanism enables easier nailing of long pins
• Ergonomic soft grip
• Battery fuel gauge
• Belt clip
• Nose tip designed for better visibility: for quick and easy access to desired firing point on workpiece
• Contact Arm Mechanism

See full description
Specifications for DPT353RTJ 18V Pin Nailer with 2X5.0AH Li-ion Batteries
  • Noise/ Vibration Information
    Vibration no load 2.5 m/sec²
    Vibration K factor 1.5 m/sec²
    Noise sound pressure 76 dB(A)
    Noise K factor 3 dB(A)
  • Battery Type
    Lithium-ion
  • Maximum Compatible Nail/Brad Length
    35mm
  • Power Source
    Cordless
  • Weight
    2.0 - 2.3kg
  • Compatible Nail/Brad Length Range
    15 to 35mm
  • Magazine Capacity
    100
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    DPT353RTJ
  • Voltage
    18V
  • Type
    Pin Nailer
  • Minimum Compatible Nail/Brad Length
    15mm
  • Number of Batteries Supplied
    2
  • Item
    Cordless Nailer
  • Battery Capacity
    5A·h
  • Nail Length
    15 - 35mm
  • Nail Diameter
    0.6mm
  • Nail Capacity
    100
  • Nail Size
    23 Gauge
  • Noise / Vibration Information
    Noise K factor 3 dB(A)
    Noise sound pressure 76 dB(A)
    Vibration no load 2.5 m/sec²
    Vibration K factor 1.5 m/sec²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome