DPT353RTJ LXT Pin Nailer 18V 2 x 5.0Ah Li-ion

Order Code: ZT3376718S

£839.99 Inc VAT (20%)


Description

The Makita DPT353 LXT Pin Nailer has been designed for professional use. The nose tip provides increased visibility for quick and easy access to desired firing points. The low reaction force mechanism enables easier nailing of long pins. Fitted with an ergonomically designed grip. For increased user safety there is an anti-dry-fire mechanism. It also features an LED job light for visibility in dark work areas.

Specifications:

Magazine Capacity: 100.
Fires: 23 Ga Nails: Length: 15-35mm.
Weight: 2.0kg.

The Makita DPT353RTJ LXT Pin Nailer is supplied with:

2 x 18V 5.0Ah Li-ion Batteries.
1 x DC18RC LXT Li-ion Battery Charger.
1 x Truss Head Screw.
1 x Belt Hook.
1 x Nose Adaptor.
1 x Hex Wrench.
1 x MAKPAC Type 2 Case.

Technical Specs
Magazine Capacity: 100
Fires: 23 Ga Nails: Length: 15-35mm
Weight: 2.0kg

See full description
Specifications for DPT353RTJ LXT Pin Nailer 18V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Applications
    Pin Nailer
  • Voltage
    18V
  • Power Type
    Cordless
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome