DPT353Z 18V Pin Nailer - Body Only

Order Code: ZT1254285X

£359.99 Inc VAT (20%)
£419.9914% off


Description

DPT353Z 18V Pin Nailer - Body Only

• Depth adjustment.
• Anti Dry-Fire Mechanism
• Trigger lock
• LED job light
• Low reaction force mechanism enables easier nailing of long pins
• Ergonomic soft grip
• Battery fuel gauge
• Belt clip
• Nose tip designed for better visibility: for quick and easy access to desired firing point on workpiece
• Contact Arm Mechanism

See full description
Specifications for DPT353Z 18V Pin Nailer - Body Only
  • Power Source
    Cordless
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Noise/ Vibration Information
    Vibration K Factor 1.5 m/sec²
    Vibration no load 2.5 m/sec²
    Noise sound pressure 76 dB(A)
    Noise K Factor 3 dB(A)
  • Type
    Pin Nailer
  • Minimum Compatible Nail/Brad Length
    15mm
  • Compatible Nail/Brad Length Range
    15 to 35mm
  • Weight
    2.0 - 2.3kg
  • Maximum Compatible Nail/Brad Length
    35mm
  • Magazine Capacity
    100
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    DPT353Z
  • Item
    Cordless Nailer
  • Nail Length
    15 - 35mm
  • Nail Size
    23 Gauge
  • Nail Diameter
    0.6mm
  • Nail Capacity
    100
  • Battery Supplied
    Bare Unit
  • Power Type
    Cordless
  • Applications
    Pin Nailer
  • Noise / Vibration Information
    Vibration K Factor 1.5 m/sec²
    Vibration no load 2.5 m/sec²
    Noise sound pressure 76 dB(A)
    Noise K Factor 3 dB(A)