0
1
2
3
4

DST221Z 18V LXT Cordless Stapler (Body Only)

Order Code: ZT3112642S

£309.99 Inc VAT (20%)


Description

Makita DST221Z 18V LXT Stapler (Body Only)
The Makita DST221Z is an 18V battery-operated stapler. It is compact and powerful and can drive a wide range of staple lengths for multiple job applications. The machined aluminium magazine provides precision and durability to ensure smooth staple loading and feeding, allowing for the use of commercial staples. Its rubberised soft grip provides comfort upon use.

Features:
The machined aluminium magazine provides precision and durability to ensure smooth staple loading and feeding, also allowing for the use of commercial staples
Depth adjustment
High comfort rubberised soft grip
Hook & easy-to-repair construction
Comes with:
Safety goggles
Specification:
Staple Length/Gauge: 0.6 x 1.2 mm
Staple Magazine Capacity: 98
Staple range: 10, 13, 16, 19, 22mm
Staple width: 10 mm
Noise sound pressure: 79 dB (A)
Noise K factor: 3 dB (A)
Vibration K factor: 1.5 m/sec²
Vibration stapling wood: 2.5 m/sec²
Net weight: 2.1 - 2.4 kg

See full description
Specifications for DST221Z 18V LXT Cordless Stapler (Body Only)
  • Power Source
    Battery
  • Product Type
    Cordless Stapler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome