E-05664 Guide Rail Holder 1.4M and 1.5M

Order Code: ZT2601836S

£49.99 Inc VAT (20%)


Description

Makita E-05664 Guide Rail Holder 1.4m and 1.5m The Makita E-05664 Holder is designed to safely store and transport guide rails, connectors and brackets. The universal guide rail holder - fits both 1.4m & 1.5m rails. It protects them from scratches and knocks during transportation and storage. Adjustable hook and loop straps to secure the rails. With a front pocket with zip for clamps and internal pockets to immobilise shorter guide rails. Durable but lightweight with foam lining for extra protection Strap-belt System included. Features: Front pocket with zip for storage Heavy duty zips Padded lining Water and Tear-resistant fabric Adjustable hook & loop straps to secure the guide rails in place Quick release buckles on shoulder strap system for added convenience 3 Layer technology Rubber grip carry handle Specification: Length: 1565mm Width: 45mm Height: 200mm Weight 1.45 kg

See full description
Specifications for E-05664 Guide Rail Holder 1.4M and 1.5M
  • Height
    200mm
  • Width
    45mm
  • Length
    1565mm
  • Product Type
    Guide Rail Holder
  • Weight
    1.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome