EINFIXETTO50 Fixetto 18/50 N Power X-Change Nailer 18V Bare Unit

Order Code: ZT4043494S

£159.99 Inc VAT (20%)

Currently unavailable

Description

EINFIXETTO50 FIXETTO 18/50 N Power X-Change Nailer 18V Bare Unit
The Einhell FIXETTO 18/50 N Power X-Change Nailer is a powerful helper in the renovation and renovation of your own four walls. Instead of tapping each nail in individually with the hammer, the cordless nailer can simply be used to choose between single and serial shots.

The robust gearbox and the maintenance-free PressAir technology allow up to 60 impacts per minute, while the depth adjustment ensures a variable and exact nail insertion depth. The large magazine is equipped with a level indicator and has a maximum capacity of 100 nails. It can be easily opened and refilled at the push of a button.

Nails jammed in the firing channel can be removed without tools. The slim design with rubberised side surfaces and ergonomic softgrip ensure comfortable handling. Integrated LED lighting on both sides of the housing ensures optimum illumination of the working area. The safety nose prevents accidental triggering of the nail gun and thus protects against injury.

Delivery includes practical belt clip for safe intermediate storage and 500 nails (50 x 1.0mm) Comes as a Bare Unit, NO battery or charger.

Specifications:

Shots per Minute: 60.
Magazine Capacity: 100.
Nail Length Min./Max.: 15mm/50mm.
Nail Thickness: 1mm.
Weight: 2.82kg.

See full description
Specifications for EINFIXETTO50 Fixetto 18/50 N Power X-Change Nailer 18V Bare Unit
  • Power Type
    Cordless 18v
  • Battery Supplied
    Bare Unit
    18
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome