GF600SE 2ND Fix Gas Nailer (2 x 1.5AH)

GF600SE 2ND Fix Gas Nailer (2 x 1.5AH)

Order Code: ZT3114373S

£499.99 Inc VAT (20%)


Description

Makita GF600SE 2nd Fix Gas Nailer complete with 2 x BL7010 7.2Ah Batteries, DC07SA Charger and Carry Case
The Makita GF600 is a gas driven cordless Brad nailer for 16Ga straight finish nails. Using a Lithium-ion 7.2 volt battery with a 30 minute charge time makes the Makita GF600SE four times quicker than the leading competitor. Featuring our LED low battery and error detection system, this machine will let you know when the power is going to run out. A shock absorbing battery fitting to protect the terminals is built in so the battery will not suffer vibration damage. Also has a quick release jam clearing system. Comes with a belt hook adaptable for right or left handed use. A happy customer who bought this said, "Real time saver. Excellent quality, high perfomance."

Features:
Best possible ergonomic handle for high maneuverability
Nose tip designed to provide better visibility for quick and easy access to a desired driving point of workpiece
LED job light illuminates workpiece brightly for efficient operation in dark place
LED indication lamp with battery power warning and trouble detection functions for convenience in operation and repair
Tool-less nail jam clearing
Soft nose tip used to prevent marking the workpiece. Notched to help with alignment for accurate nailing
Misfire inhibitor plate for smaller length nails
Magazine window for easy confirmation on nail size in magazine
Dual position hook convenient for hanging machine on rafters etc
Ergonomic soft grip
Depth adjustable
Uses 7.2V Li-ion battery as power source for ignition spark, gas mixing, air intake/exhaust and supply of cooling air
Comes With:
2 x 7.2v 1ah li-ion batteries
Battery charger
Safety goggles
Hex wrench
Carry case
Specification:
Nail Length/Gauge - 15-64mm/16Ga
Work amount on a single battery charge - 4, 000 shots
Work amount per fuel cell - 1, 000 shots
Magazine Capacity - 100
Vibration K factor - 1.5 m/sec²
Vibration no load - 3.5 m/sec²
Net weight - 2.2kg

See full description
Specifications for GF600SE 2ND Fix Gas Nailer (2 x 1.5AH)
  • Magazine Capacity
    100
  • Product Type
    Gas Nailer
  • Weight
    2.2kg