IM350+ 1st Fix Gas Framing Nailer PASIM350PLUS

Order Code: ZT2658740S

£649.99 Inc VAT (20%)


Description

Reliable in all weather conditions, the Paslode IM350+ 1st Fix Gas Framing Nailer is strong and durable, to guarantee tool performance and reliability. It is ideal for carpenters, roofers and general builders working on new build and renovation projects. This highly-rated cordless nailer has a redesigned nail lip and by-pass follower allowing for smoother nail loading, making the operation quicker and hassle free. The fan also runs longer after rapid nail firing helping to cool the tool quicker, which prevents overheating. The lightest nail gun on the market and improved ergonomics help enhance the user experience. Its rubberised grip handle makes the tool comfortable to hold, and the tool itself is better balanced, which means you can work in comfort and fatigue free. The nailer's lithium battery is fast charging and delivers up to 9,000 shots per charge, equal to over 4 nail fuel packs. It is compatible with the standard Paslode Lithium battery and benefits from Paslode's renowned quality and durability - it will withstand wear and tear, guaranteeing a tool both strong and reliable. This IM350+ is now the seventh generation, benefitting from 40 years of customer insight and innovation. Supplied with 1 x Li-ion Battery 2.1Ah, 1 x Charger, 1 x Pair of Safety Glasses (EN166-F Rated), 1 x Allen Key and 1 x Case. Specifications Power (Impact Force) 82 Joules. Fastener Length Range 50-90mm. Fixings Per Second 2-3 fixings, Per Hour 1,000 fixings. Magazine Capacity 55. Fuel Cell Capacity 1,100 shots. Battery Capacity 2.1Ah. Fixings Per Battery Charge 9,000 Shots. Battery Charge Time 90 min. Weight 3.3kg.

See full description
Specifications for IM350+ 1st Fix Gas Framing Nailer PASIM350PLUS
  • Applications
    Framing Nailer
  • Power Type
    Gas
  • Battery Supplied
    1 x 2.1Ah Li-ion
  • Voltage
    1 x 2.1Ah Li-ionV
  • Power Source
    Gas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome