IM350 Full Ring Shank Hot Dipped Galv Nails 3.1mm x 63mm (2200 - 2 x Fuel Cells)PAS141222

Order Code: ZT2422629S

£113.99 Inc VAT (20%)


Description

Paslode IM350+ Diamond point clipped head Nail packs with paper strip, supplied with Paslode Special Impulse gas fuel cells. All Paslode nails are Chrome 6, cadmium and lead-free and meet corrosion requirements. Hot Dipped Galv Meet the Eurocode 5 requirements for all applications in service class 1, 2 and 3 (indoor, covered outdoor and outdoor) areas. Specification - Zinc coating minimum 50&microm. Ring Shank Provides the highest withdrawal resistance. Fixing across the grain. Specification - RPI (Rings Per Inch) vary from 16 to 32 depending on Specification. Clipped Head Increases number of nails per strip. The head area is designed to maximise resistance to the head being pulled through Specification - Head area corresponding to full round head area, according to EC5

See full description
Specifications for IM350 Full Ring Shank Hot Dipped Galv Nails 3.1mm x 63mm (2200 - 2 x Fuel Cells)PAS141222
  • Pack Quantity
    2200
  • Finish
    Galvanised
  • Size
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome