NT65GB/J9Z 16G 2ND Fix 2 X 1.5AH Li-ion Angled Gas Finish Nailer

Order Code: ZT1254294X

£499.99 Inc VAT (20%)


Description

Features:

• Lightweight, compact design.
• Up to 1200 nails per fuel cell.
• Tool free depth adjustment.
• Dry firing lockout.
• Easy to clean.
• Tool free jam clearance.
• Handy belt hook.
• No mark nose cap included.
• Nail Type - Angled Finish Nail.
• Nails and fuel available separately.

The NT65GB Cordless Angled gas nail gun is a fantastic alternative to the Paslode IM65A Brad nailgun.

The gun will take the same nails allowing you to use existing stock as well or other good quality alternatives. Hikoki have cemented themselves as a serious player in the nailgun market. The competitive price and reliability of the machine makes the NT65GB is one of the most popular 2nd fix nailers around.

Compatible with most name brand fuel cells and nails means consumables are always easy to get hold of. The easy two-step nail loading, tool less depth adjustment and quick jam release mean you can always be working at maximum efficiency.

See full description
Specifications for NT65GB/J9Z 16G 2ND Fix 2 X 1.5AH Li-ion Angled Gas Finish Nailer
  • Model Number
    NT65GB
  • MFR Part No.
    NT65GB/J9Z
  • Type
    Finishing Nailer
  • Overall Height
    283mm
  • Compatible Nail/Brad Length Range
    32 to 65mm
  • Overall Width
    163mm
  • Includes
    1 x Cigarette Lighter Adapter
    1 x Carry Case
    1 x Charger
    2x 1.5Ah Battery Packs
  • Weight
    1.8kg
  • Power Source
    Cordless
  • Minimum Compatible Nail/Brad Length
    32mm
  • Fuel Cell Life
    1,200
  • Number of Fixings per Battery Charge
    2,000
  • Overall Length
    260mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Voltage
    3.6V
  • Magazine Capacity
    100 Nails
  • Maximum Compatible Nail/Brad Length
    65mm
  • Battery Type
    Lithium-ion
  • Nail Size
    18 Gauge
  • Height
    283mm
  • Length
    260mm
  • Battery Capacity
    1.5A·h
  • Nail Diameter
    1.0 - 1.25mm
  • Width
    163mm
  • Nail Capacity
    100 Nails
  • Item
    Cordless Nailer
  • Nail Length
    32 - 65mm
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome