PPNXi Positive Placement Nailer 7.4V 1 x 2.1Ah Li-ion PASPPNXI

Order Code: ZT2423102S

£899.99 Inc VAT (20%)


Description

The Paslode PPNXi Positive Placement Nailer is 6x faster than hand nailing (the same applications) whilst reducing fatigue and personal injuries from having to nail in awkward positions. It utilises Paslode's Last Nail Lock-Out system, which ensures that the tool stops firing when empty, preventing tool damage and damage to the substrate. It has a quick-release magazine designed to eliminate nail jams and maximise run time for high-volume operations. This lighter and well-balanced tool guarantees all-day productivity. The re-engineered nose probe is smaller for improved accessibility and durability. It also self-locates to allow the nail to fire in the aimed spot and difficult to reach areas can now be filled by the PPNXi. Ideal for carpenters and roofers working on-site, on both new build and renovation projects, fixing metal work connectors into wood. Applications joist hangers, sole brackets, connector plates, truss clips, restraint straps and Z-Clips. Supplied with 1 x 2.1Ah Li-ion Battery, 1 x Lithium Battery Charger, 1 x Safety Eye Protection to EN166-F standard, 1 x Allen Key, 1 x Instruction Manual, 1 x Tool Schematics, 1 x Safety Instructions and 1 x CE & UKCA Declaration of Conformity. Specification Fastener Length Range 35mm Magazine Capacity 29 Power 77 joules Fuel Cell Capacity 1,250 (-5C) shots Max. Cycle Rate 1,000 fixings per hour, 2-3 fixings per sec. Operating Temperature Range -15C to +49C Battery Type Lithium Battery Charge Time 90 minutes Fixings per Battery Charge 13,000 shots Weight 3.7kg

See full description
Specifications for PPNXi Positive Placement Nailer 7.4V 1 x 2.1Ah Li-ion PASPPNXI
  • Power Type
    Cordless
  • Voltage
    7.4V
  • Battery Supplied
    1 x 2.1Ah Li-ion
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome