PRO BN50 Cordless Brad Nailer 18 Gauge 18V 2 x 2.0Ah Li-ion

Order Code: ZT2594789S

£659.99 Inc VAT (20%)


Description

The Rapid PRO BN50 Brad Nailer is a powerful, cordless brad nailer for professionals. The ideal solution for 2nd fix carpentry such as fitting skirting board and trim as well as panelling. Powered by an 18V Li-ion battery, so the user avoids complicated gas-driven solutions, noisy, costly, uncomfortable operation and time consuming maintenance and cleaning. The instant trigger response brings efficiency and reduces the work time. Other features include a push-button, fast opening magazine, fly-wheel drive for high power and reliability and two-step sequential firing for safety. Ideal for tough jobs and demanding environments where performance and reliability are vital. Comes with a 2 year guarantee. Specification: Magazine Capacity: 110 (max.) Fires: 18 Gauge Brad Nails, 25-55mm Max. Fire Rate: 60 Shots/Min. Weight: 4kg

See full description
Specifications for PRO BN50 Cordless Brad Nailer 18 Gauge 18V 2 x 2.0Ah Li-ion
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Power Source
    Cordless 18v
  • Applications
    Brad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome