0
1

Torque Master Power Tile Cutter 450W 240V VIT103402NDE

Order Code: ZT1295979P

£71.99 Inc VAT (20%)


Description

The Vitrex 10 3402 NDE Torque Master Power Tile Cutter with a diamond cutting blade has a Hi-Torque gear for maximum cutting performance, and a splash guard with a variable height adjustment. Uses a 110 x 22mm diamond blade with continuous rim for extra clean cut, and has a fully adjustable mitre guide with unique ratchet mechanism. Has a double extension built-in for larger tiles, giving the machine greater versatility. The integral measuring guide and quick release rip guide allows for perfect straight cuts. The flip-up table allows for 22.5 and 45 mitres. Has a no mess water re-circulation system that keeps the work area clean and tidy, and the quick release splash guard allows for plunge cuts. Specification Input Power 450W No Load Speed 4,600/min. Blade Size 110mm Cutting Depth @90 25mm, @45 17mm Weight 6kg

See full description
Specifications for Torque Master Power Tile Cutter 450W 240V VIT103402NDE
  • Type
    Tile Saw
  • Input Power
    450W
  • Disc Diameter
    110mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome