DJS161Z LXT Straight Shear 18V Bare Unit MAKDJS161Z

Order Code: ZT2422945S

£379.99 Inc VAT (20%)
£409.997% off


Description

Makita DJS161 LXT Straight Shear with a high-performance double blade that minimises material distortion and produces clean cuts with minimal burrs. Its straight design provides more control and high manoeuvrability for easy cutting operation. Slide switch operation with lock-on function for ease of use. Its anti-restart function (with warning lamp) provides increased user safety. The radius cutting capability allows for easy turns and circular cutting applications. Comes as a Bare Unit, No Battery or Charger. Specification Strokes per Minute 4,300/min. Min. Cutting Radius 250mm. Capacity Mild Steel 1.6mm, Aluminium 2.5mm, Stainless Steel 1.2mm. Weight 1.8kg.

See full description
Specifications for DJS161Z LXT Straight Shear 18V Bare Unit MAKDJS161Z
  • Type
    Metal Shear
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V