GSC 18V-16 18V Shear - Body Only Version - No Batteries Or Charger Supplied - 0 601 926 200
0
1

GSC 18V-16 18V Shear - Body Only Version - No Batteries Or Charger Supplied - 0 601 926 200

Order Code: ZT1254347XCopy

£499.99 Inc VAT (20%)


Description

The Bosch GSC 18 V-16 is a 18v Shears Bare Unit. The 18V metal shear for flexible cuts at job site.

Features and Benefits:

• Maximum mobility: flexibility thanks to cordless solution.
• High productivity: 18V cordless tool comparable to 700W corded tool.
• Compact design: 185mm grip circumference and perfect balance for easy handling.

Cutting Capacity:

• Max. cutting capacity in steel (800 N/mm²) 0.7mm
• Max. cutting capacity in steel (600 N/mm²) 1.0mm
• Max. cutting capacity in steel (400 N/mm²) 1.6mm
• Max. cutting capacity in aluminium (250 N/mm²) 2.0mm

See full description
Specifications for GSC 18V-16 18V Shear - Body Only Version - No Batteries Or Charger Supplied - 0 601 926 200
  • Type
    Cordless Shear
  • Model Number
    GSC 18V-16
  • Includes
    1x GSC 18 V-16 Metal Shear Body Only
    Supplied In Manufacturers Carton
  • Noise/ Vibration Information
    Sound Pressure Level: 70 dB(A)
    Sound Power Level: 81 dB(A)
    Sound Uncertainty K: 3 dB
    Vibration Emission Value Cutting Sheet Metal ah: 9.6 m/s²
    Vibration Uncertainty K: 1.5 m/s²
  • Overall Height
    155mm
  • Battery Type
    Lithium-Ion
  • Strokes per Minute
    3,400
  • Maximum Steel Cutting Capacity
    1.6mm
  • Weight
    1.5kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Maximum Aluminium Cutting Capacity
    2mm
  • Overall Length
    305mm
  • Voltage
    18V
  • No Load Speed
    3400
  • MFR Part No.
    0 601 926 200
  • Length
    305mm
  • Height
    155mm
  • Power Source
    Cordless
  • Item
    Cordless Shears
  • Noise / Vibration Information
    Sound Power Level, 81 dB(A)
    Sound Pressure Level, 70 dB(A)
    Sound Uncertainty K, 3 dB