0
1
2
3

Cordless Polisher 240mm 18V Lithium-ion

Order Code: ZT1225230P

£66.99 Inc VAT (20%)
£69.994% off


Description

Cordless random orbital polisher with Ø240mm foam backing pad and polishing bonnet. Smooth operation provides even buffing/polishing with no hot spots. Adjustable handles provide a choice of three working positions, making it suitable for various tasks. Impact resistant housing with soft grip handles. Supplied with 18V Lithium-ion battery pack and battery charger.

See full description
Specifications for Cordless Polisher 240mm 18V Lithium-ion
  • MFR Part No.
    CP2518L
  • Pad Size
    Ø240mm
  • Battery
    18V 1.3Ah Lithium-ion
  • Weight
    2.65kg
  • No Load Speed
    2500rpm
  • Vibration/Uncertainty
    3.325/1.5m/s
  • Noise Power/Pressure)
    77/88dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome