0
1
2

Cordless Polisher 71mm 12V Li-ion - Body Only

Order Code: ZT1225164P

£45.99 Inc VAT (20%)


Description

Compact, lightweight cordless polisher. Comfortable composite housing with soft grip to reduce vibration. 2-Speed settings and variable speed control trigger make this polisher easy to use. Integral LED battery level indicator. Supplied with side handle, two foam pads and one wool polishing pad. Requires Model No. CP1200BP 12V 1.5Ah Lithium-ion Battery and Model No. CP1200MC Battery Charger.

See full description
Specifications for Cordless Polisher 71mm 12V Li-ion - Body Only
  • MFR Part No.
    CP1205
  • Pad Size
    Ø71mm
  • Weight
    0.77kg
  • No Load Speed
    0-2500rpm/0-7500rpm
  • Replacement Parts
    CP1200MC - Mains Charger
  • Vibration/Uncertainty
    4.213/1.5m/s
  • Noise Power/Pressure)
    90/79db(A)
  • Spindle Thread Size
    5/16inUNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome