Cordless Polisher 75mm 10.8V 2Ah

Order Code: ZT1426962S

£61.99 Inc VAT (20%)


Description

Compact, lightweight cordless polisher.
Comfortable housing with soft grip to help reduce vibration.
Variable speed control trigger.
Supplied with side handle and polishing pad as well as fast charge mains charger and 1 x 2Ah Lithium-ion battery.

Specifications for Cordless Polisher 75mm 10.8V 2Ah
  • MFR Part No.
    CP108VCP
  • Pad Size
    Ø75mm
  • Weight
    1.28kg
  • No Load Speed
    0-2600/0-7800rpm
  • Replacement Parts
    CP108VMC - Mains Charger
  • Vibration/Uncertainty
    4.7/1.5m/s
  • Spindle Thread Size
    M6
  • Noise Power/Pressure)
    91/80dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome