Cordless Polisher 75mm 10.8V - Body Only

Order Code: ZT1427048S

£30.99 Inc VAT (20%)
£31.993% off


Description

Compact, lightweight cordless polisher - body only.
Comfortable housing with soft grip to help reduce vibration.
Variable speed control trigger.
Requires compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.

Specifications for Cordless Polisher 75mm 10.8V - Body Only
  • MFR Part No.
    CP108VCPBO
  • Pad Size
    Ø75mm
  • Weight
    0.69kg
  • No Load Speed
    0-2600/0-7800rpm
  • Replacement Parts
    CP108VMC - Mains Charger
  • Vibration/Uncertainty
    4.7 / 1.5 m/s
  • Noise Power/Pressure)
    91/80dBA
  • Spindle Thread Size
    M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome