0
1
2
3

Cordless Rotary Polisher 150mm 20V Lithium-ion - Body Only

Order Code: ZT1426795S

£99.99 Inc VAT (20%)


Description

Digital display and variable speed control from 500-3000rpm.
Features a slide-button on/off switch allowing for a smooth comfortable main handle grip.
Spindle lock for fast and easy pad changes.
Double injection composite housing with rubber grip for added comfort.
Supplied with Ø150mm backing pad and side handle.
Requires compatible 20V battery and mains charger, sold separately.
3 Year guarantee*.

See full description
Specifications for Cordless Rotary Polisher 150mm 20V Lithium-ion - Body Only
  • MFR Part No.
    CP20VRP
  • Pad Size
    Ø150mm
  • Weight
    1.3kg
  • No Load Speed
    500-3000rpm
  • Vibration/Uncertainty
    8.27/1.5m/s
  • Spindle Thread Size
    M14 x 2mm
  • Noise Power/Pressure)
    85/74dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome