DPV300z 18V LXT Brushless Sander Polisher (Body Only)
0
1
2

DPV300z 18V LXT Brushless Sander Polisher (Body Only)

Order Code: ZT3076262SCopy

£199.99 Inc VAT (20%)


Description

The Makita DPV300Z is a powerful cordless sander/polisher
It has variable, mechanical 2-speed and constant speed control. The DPV300Z features a brushless motor with a trigger lock and lock-on switch which lessens user fatigue. It includes an ergonomic soft grip, and an anti-restart function for user safety. The pad/disc is 50mm in diameter, with a polishing no-load speed of 0-2,800rpm and a sanding no-load speed of 0-9,500rpm.

Features:
Variable speed control
Mechanical 2-speed control
Constant speed control
Brushless motor
Trigger lock
Lock-on switch to reduce user fatigue
Anti-restart function
Ergonomic soft grip
Comes with:
Side handle
Pad
Adaptor
Wool pad
Sponge pad
Specification:
Voltage: 18 v
Noise sound pressure: 73 dB(A)
Noise K factor: 3 dB(A)
Pad/Disc Diameter (Hook & Loop type): 80 mm
Pad/Disc Diameter (Twist on/off type): 50 mm
Backing Pad Diameter (Hook & Loop type): 75 mm
Backing Pad Diameter (Twist on/off type): 46 mm
No Load Speed (Sanding): 0 - 9500 rpm
No Load Speed (Polishing): 0 - 2800 rpm
Vibration K factor: 1.5 m/sec²
Vibration: Sanding: 2.5 m/sec²
Net weight: 1.3 – 1.6 kg

See full description
Specifications for DPV300z 18V LXT Brushless Sander Polisher (Body Only)
  • Power Source
    Cordless
  • Voltage
    18V
  • Product Type
    Sander Polisher