EINCECP18LIN Ce-Cp 18/180 LI E-Solo Power X-Change Polisher 180mm 18V Bare Unit

Order Code: ZT4043527S

£119.99 Inc VAT (20%)


Description

EINCECP18LIN CE-CP 18/180 Li E-Solo Power X-Change Polisher 180mm 18V Bare Unit
The Einhell CE-CP 18/180 Li E-Solo Power X-Change Polisher is powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. A large polishing disk with a diameter of 180 millimetres enables speedy work. Thanks to the electronic speed control via LCD display, DIY enthusiasts can adjust the speed to each specific application easily and with just a glance.

For comfortable operation there is an ergonomic handle. The hook-and-loop fastener enables attachments to be changed quickly. For unproblematic fastening of the polishing disk there is a spindle locking system.

Offers the freedom of cordless operation for the user on jobs in the home, work shed and garage.

Comes as a Bare Unit, NO battery or charger. For optimum results the use of the 2. Ah battery or higher from Einhell is recommended

Specifications:

No Load Speed: 500-3, 000/min.
Polishing Pad Diameter: 180mm.
Tool Holder Diameter: 14mm.
Weight: 1.28kg.

See full description
Specifications for EINCECP18LIN Ce-Cp 18/180 LI E-Solo Power X-Change Polisher 180mm 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Oscillating Speed
    500-3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome